Motion
C200E-418
Keyless Locking Assembly - C200 Series, 4.1875 in ID, 6.1020 in OD, 1.2990 in LTB
Mi Item #07496877
MFR #C200E-418
Price$639.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - C200 Series, 4.1875 in ID, 6.1020 in OD, 1.2990 in LTB
Mi Item #07496877
MFR #C200E-418

Mfr description
C200E-418 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.90/each

Specifications

Dimensions

  • Bolt Size
    M12 x 30
  • Bore Diameter
    4.1875 in
  • Hub Contact Pressure
    22724 psi
  • Length Through Bore  
    1.2990 in
  • Outside Diameter  
    6.1020 in
  • Overall Length
    45 mm
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    228.318 N/mm^2
  • Weight
    6 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    89 ft-lbs
  • Manufacturer Upc Number
    044861046890
  • Number Of Locking Screws
    14
  • Series
    C200
  • Transmissible Axial Force
    53513 lbf
  • UPC_NO
    044861046890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)