Motion
DL-7.5
Submersible Slurry Pump -
MI ITEM #07497064
MFR #DL-7.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Slurry Pump -
MI ITEM #07497064
MFR #DL-7.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft
  • Impeller Diameter
    8.60 in
  • Max ft of Head
    40 ft

Details

  • Discharge
    3.00 in
  • Frequency
    60 Hz
  • Horsepower
    7-1/2 hp
  • Impeller Material
    High Chrome
  • Max Solids
    1.20 in
  • Maximum Flow Rate
    300 gpm
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    DL

Overview

Mfr description
DL7.5 SUBMERSIBLE PUMP
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
  • Sizes up to 10” (250mm) discharge
  • Agitators as standard up to DL-30 (optional on DL-50)
  • High chrome wear components
  • DL-4 and DL-7.5 available with chopper packages
  • Run dry capability
  • Built-in thermal protection
  • Built-in cooling jacket
  • Large internal clearances

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought