Motion
CD85KE20-350-A-X2018

SMC CORP OF AMERICA
CD85KE20-350-A-X2018

CD85KE20-350-A-X2018
Mi Item #07497166
MFR #CD85KE20-350-A-X2018
Price$110.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KE20-350-A-X2018

CD85KE20-350-A-X2018
Mi Item #07497166
MFR #CD85KE20-350-A-X2018

Mfr description
CD85KE20-350-A-X2018
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    ISO 6432
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)