Motion
MXS25TF-150AS

SMC CORP OF AMERICA
MXS25TF-150AS

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #07497187
MFR #MXS25TF-150AS
Price$944.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS25TF-150AS

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #07497187
MFR #MXS25TF-150AS

Mfr description
MXS25TF-150AS CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    TF-150AS
  • Guide Type
    Precision
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Options Included
    Adjuster On Extension End, Rohs Compliant
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXS
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)