Overview
Mfr description
MXS25TF-75 CYL, AIR SLIDE TABLE
Specifications
- Bore Diameter
- Country of OriginJP
- Made to OrderYes
- Additional DetailsStandard
- Port Thread StandardM Thread
- Adjuster OptionNone
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data