Motion
SY30M-27-1-WO-01F

SMC CORP OF AMERICA
SY30M-27-1-WO-01F

Solenoid-operated Air Control Valve - 5-Way, Sub-base Mounted, 1/8 in
Mi Item #07497193
MFR #SY30M-27-1-WO-01F
Price$52.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY30M-27-1-WO-01F

Solenoid-operated Air Control Valve - 5-Way, Sub-base Mounted, 1/8 in
Mi Item #07497193
MFR #SY30M-27-1-WO-01F

Mfr description
SY30M-27-1-WO-01F SUB PLATE ASSY
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.60/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Subassembly
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.1250 in
  • Mounting
    Subbase Mounted
  • Number Of Ports  
    5
  • Piping Type
    Sub-base Mounted
  • Series
    SY-1
  • Valve Series
    SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)