Motion
PL050X080AD

TSUBAKI (UST)
PL050X080AD

Keyless Bushing - AD Series, 50 mm ID, 80 mm OD
Mi Item #07497484
MFR #PL050X080AD
Price$449.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL050X080AD

Keyless Bushing - AD Series, 50 mm ID, 80 mm OD
Mi Item #07497484
MFR #PL050X080AD

Mfr description
PL050X080AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.02/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    14649 psi
  • Outside Diameter  
    80 mm
  • Overall Length
    72 mm
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    162 N/mm^2
  • Weight
    3 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    9
  • Series
    AD
  • Transmissible Axial Force
    38216 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)