Motion
PL020X047

TSUBAKI (UST)
PL020X047

Keyless Bushing - AS Series, 20 mm ID, 47 mm OD
MI ITEM #07497487
MFR #PL020X047
Price$101.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL020X047

Keyless Bushing - AS Series, 20 mm ID, 47 mm OD
MI ITEM #07497487
MFR #PL020X047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.63/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    12328 psi
  • Maximum Transmitted Thrust
    5940 lb
  • Outside Diameter  
    47 mm
  • Overall Length
    26 mm
  • Screw Size
    M6
  • Shaft Contact Pressure
    199 N/mm^2
  • Weight
    0.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12.5 ft-lbs
  • Maximum Transmitted Torque
    196 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    AS
  • Transmissible Axial Force
    5940 lbf

Overview

Mfr description
PL020X047 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text