Motion
PL055X085

TSUBAKI (UST)
PL055X085

Keyless Bushing - AS Series, 55 mm ID, 85 mm OD
Mi Item #07497489
MFR #PL055X085
Price$150.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL055X085

Keyless Bushing - AS Series, 55 mm ID, 85 mm OD
Mi Item #07497489
MFR #PL055X085

Mfr description
PL055X085 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.46/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    18855 psi
  • Maximum Transmitted Thrust
    19360 lb
  • Outside Diameter  
    85 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    201 N/mm^2
  • Weight
    1.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    1763 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    19360 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)