Motion
PL140X190

TSUBAKI (UST)
PL140X190

Keyless Bushing - AS Series, 140 mm ID, 190 mm OD
Mi Item #07497491
MFR #PL140X190
Price$716.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL140X190

Keyless Bushing - AS Series, 140 mm ID, 190 mm OD
Mi Item #07497491
MFR #PL140X190

Mfr description
PL140X190 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.70/each

Specifications

Dimensions

  • Bolt Size
    M12x35
  • Bore Diameter
    140 mm
  • Hub Contact Pressure
    17550 psi
  • Maximum Transmitted Thrust
    65560 lb
  • Outside Diameter  
    190 mm
  • Overall Length
    50 mm
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    164 N/mm^2
  • Weight
    7.900 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    15120 ft-lbs
  • Number Of Locking Screws
    16
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)