Motion
PL042X075

TSUBAKI (UST)
PL042X075

Keyless Bushing - AS Series, 42 mm ID, 75 mm OD
Mi Item #07497492
MFR #PL042X075
Price$199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL042X075

Keyless Bushing - AS Series, 42 mm ID, 75 mm OD
Mi Item #07497492
MFR #PL042X075

Mfr description
PL042X075 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.98/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    42 mm
  • Hub Contact Pressure
    17550 psi
  • Maximum Transmitted Thrust
    15840 lb
  • Outside Diameter  
    75 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    214 N/mm^2
  • Weight
    1.100 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    1099 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AS
  • Transmissible Axial Force
    15840 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)