Motion
PL045X075AD

TSUBAKI (UST)
PL045X075AD

Keyless Bushing - AD Series, 45 mm ID, 75 mm OD
MI ITEM #07497495
MFR #PL045X075AD
Price$403.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL045X075AD

Keyless Bushing - AD Series, 45 mm ID, 75 mm OD
MI ITEM #07497495
MFR #PL045X075AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$403.14/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    15664 psi
  • Outside Diameter  
    75 mm
  • Overall Length
    72 mm
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    179 N/mm^2
  • Weight
    2.800 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    9
  • Series
    AD
  • Transmissible Axial Force
    38216 lbs

Overview

Mfr description
PL045X075AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text