Motion
PL200X260

TSUBAKI (UST)
PL200X260

Keyless Bushing - AS Series, 200 mm ID, 260 mm OD
MI ITEM #07497500
MFR #PL200X260
Price$1,260.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL200X260

Keyless Bushing - AS Series, 200 mm ID, 260 mm OD
MI ITEM #07497500
MFR #PL200X260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,260.04/each

Specifications

Dimensions

  • Bolt Size
    M14x45
  • Bore Diameter
    200 mm
  • Hub Contact Pressure
    16390 psi
  • Maximum Transmitted Thrust
    118360 lb
  • Outside Diameter  
    260 mm
  • Overall Length
    66 mm
  • Screw Size
    M14x45
  • Shaft Contact Pressure
    146 N/mm^2
  • Weight
    18 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    21
  • Series
    AS
  • Transmissible Axial Force
    118360 lbs

Overview

Mfr description
PL200X260 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text