Motion
PL090X130AD

TSUBAKI (UST)
PL090X130AD

Keyless Bushing - AD Series, 90 mm ID, 130 mm OD
MI ITEM #07497501
MFR #PL090X130AD
Price$725.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL090X130AD

Keyless Bushing - AD Series, 90 mm ID, 130 mm OD
MI ITEM #07497501
MFR #PL090X130AD

Mfr description
PL090X130AD POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$725.14/each

Specifications

Dimensions

  • Bolt Size
    M10x70
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    16535 psi
  • Maximum Transmitted Thrust
    87672 lb
  • Outside Diameter  
    130 mm
  • Overall Length
    88 mm
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    165 N/mm^2
  • Weight
    8.5 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft-lbs
  • Maximum Transmitted Torque
    12907 ft-lbs
  • Number Of Locking Screws
    13
  • Series
    AD
  • Transmissible Axial Force
    87672 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)