Motion
PL055X085AD

TSUBAKI (UST)
PL055X085AD

Keyless Bushing - AD Series, 55 mm ID, 85 mm OD
Mi Item #07497502
MFR #PL055X085AD
Price$469.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL055X085AD

Keyless Bushing - AD Series, 55 mm ID, 85 mm OD
Mi Item #07497502
MFR #PL055X085AD

Mfr description
PL055X085AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.01/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    13779 psi
  • Outside Diameter  
    85 mm
  • Overall Length
    72 mm
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    147 N/mm^2
  • Weight
    3.3 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AD
  • Transmissible Axial Force
    38216 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)