Motion
PL080X120AD

TSUBAKI (UST)
PL080X120AD

Keyless Bushing - AD Series, 80 mm ID, 120 mm OD
Mi Item #07497503
MFR #PL080X120AD
Price$820.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL080X120AD

Keyless Bushing - AD Series, 80 mm ID, 120 mm OD
Mi Item #07497503
MFR #PL080X120AD

Mfr description
PL080X120AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.67/each

Specifications

Dimensions

  • Bolt Size
    M10x70
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    16535 psi
  • Outside Diameter  
    120 mm
  • Overall Length
    88 mm
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    171 N/mm^2
  • Weight
    7.700 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    12
  • Series
    AD
  • Transmissible Axial Force
    80928 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)