Motion
PL035X060

TSUBAKI (UST)
PL035X060

Keyless Bushing - AS Series, 35 mm ID, 60 mm OD
MI ITEM #07497505
MFR #PL035X060
Price$114.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL035X060

Keyless Bushing - AS Series, 35 mm ID, 60 mm OD
MI ITEM #07497505
MFR #PL035X060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$114.32/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    15374 psi
  • Maximum Transmitted Thrust
    9460 lb
  • Outside Diameter  
    60 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    181 N/mm^2
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12.5 ft-lbs
  • Maximum Transmitted Torque
    550 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    AS
  • Transmissible Axial Force
    9460 lbf

Overview

Mfr description
PL035X060 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text