Motion
PL045X075

TSUBAKI (UST)
PL045X075

Keyless Bushing - AS Series, 45 mm ID, 75 mm OD
MI ITEM #07497507
MFR #PL045X075
Price$158.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL045X075

Keyless Bushing - AS Series, 45 mm ID, 75 mm OD
MI ITEM #07497507
MFR #PL045X075

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.87/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    17550 psi
  • Maximum Transmitted Thrust
    15840 lb
  • Outside Diameter  
    75 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    200 N/mm^2
  • Weight
    1.1 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    1180 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AS

Overview

Mfr description
PL045X075 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text