Motion
PL2AD
Keyless Bushing - AD Series, 2.0000 in ID, 3.3460 in OD
Mi Item #07497508
MFR #PL2AD
Price$429.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 2.0000 in ID, 3.3460 in OD
Mi Item #07497508
MFR #PL2AD

Mfr description
PL2AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.27/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    2.0000 in
  • Hub Contact Pressure
    13779 psi
  • Outside Diameter  
    3.3460 in
  • Overall Length
    2.5200 in
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    159 N/mm^2
  • Weight
    3.600 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    9
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)