Motion
PL060X090

TSUBAKI (UST)
PL060X090

Keyless Bushing - AS Series, 60 mm ID, 90 mm OD
MI ITEM #07497510
MFR #PL060X090
Price$158.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL060X090

Keyless Bushing - AS Series, 60 mm ID, 90 mm OD
MI ITEM #07497510
MFR #PL060X090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.81/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    17840 psi
  • Outside Diameter  
    90 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    184 N/mm^2
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    19360 lbf

Overview

Mfr description
PL060X090 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text