Motion
PL014X028KE

TSUBAKI (UST)
PL014X028KE

Keyless Bushing - KE Series, 14 mm ID, 28 mm OD
MI ITEM #07497513
MFR #PL014X028KE
Price$134.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL014X028KE

Keyless Bushing - KE Series, 14 mm ID, 28 mm OD
MI ITEM #07497513
MFR #PL014X028KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.39/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    14 mm
  • Hub Contact Pressure
    13344 psi
  • Outside Diameter  
    28 mm
  • Overall Length
    20 mm
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    184 N/mm^2
  • Weight
    0.130 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    5
  • Series
    KE
  • Transmissible Axial Force
    2226 lbf
  • UPC_NO
    097039964533

Overview

Mfr description
PL014X028KE POWER LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text