Motion
PL130X180AD

TSUBAKI (UST)
PL130X180AD

Keyless Bushing - AD Series, 130 mm ID, 180 mm OD
MI ITEM #07497514
MFR #PL130X180AD
Your Price$1,837.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL130X180AD

Keyless Bushing - AD Series, 130 mm ID, 180 mm OD
MI ITEM #07497514
MFR #PL130X180AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,837.76/each(List $2,138.42)

Overview

Mfr description
PL130X180AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Torque
    37394 ft-lbs
  • Maximum Transmitted Thrust
    175119 lbf
  • Number Of Locking Screws
    13
  • Screw Size
    M14
  • Shaft Contact Pressure
    153 N/mm^2
  • Hub Contact Pressure
    16099 psi
  • Series
    AD
  • Weight
    18 lbs
  • Bore Diameter
    130 mm
  • Bolt Size
    M14x90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text