Motion
PL120X165

TSUBAKI (UST)
PL120X165

Keyless Bushing - AS Series, 120 mm ID, 165 mm OD
Mi Item #07497515
MFR #PL120X165
Price$446.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL120X165

Keyless Bushing - AS Series, 120 mm ID, 165 mm OD
Mi Item #07497515
MFR #PL120X165

Mfr description
PL120X165 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.95/each

Specifications

Dimensions

  • Bolt Size
    M12x30
  • Bore Diameter
    120 mm
  • Hub Contact Pressure
    17840 psi
  • Maximum Transmitted Thrust
    49280 lb
  • Outside Diameter  
    165 mm
  • Overall Length
    45 mm
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    168 N/mm^2
  • Weight
    5.3 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    9662 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)