Motion
PL030X055AD

TSUBAKI (UST)
PL030X055AD

Keyless Bushing - AD Series, 1.1810 in ID, 2.1654 in OD, 0.7874 in LTB
MI ITEM #07497516
MFR #PL030X055AD
Price$324.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL030X055AD

Keyless Bushing - AD Series, 1.1810 in ID, 2.1654 in OD, 0.7874 in LTB
MI ITEM #07497516
MFR #PL030X055AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$324.24/each

Specifications

Dimensions

  • Bolt Size
    M6x30
  • Bore Diameter
    1.1810 in
  • Hub Contact Pressure
    13489 psi
  • Length Through Bore  
    0.7874 in
  • Outside Diameter  
    2.1654 in
  • Overall Length
    46 mm
  • Screw Size
    M6
  • Shaft Contact Pressure
    171 N/mm^2
  • Weight
    1.0 lbs

Details

  • Flange Type
    No Flange
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    8
  • Series
    AD
  • Transmissible Axial Force
    12184 lbs

Overview

Mfr description
PL030X055AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text