Motion
PL065X095AD

TSUBAKI (UST)
PL065X095AD

Keyless Bushing - AD Series, 65 mm ID, 95 mm OD
MI ITEM #07497517
MFR #PL065X095AD
Your Price$488.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL065X095AD

Keyless Bushing - AD Series, 65 mm ID, 95 mm OD
MI ITEM #07497517
MFR #PL065X095AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$488.19/each(List $585.83)

Overview

Mfr description
PL065X095AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    46758 lbs
  • Number Of Locking Screws
    11
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    130 N/mm^2
  • Hub Contact Pressure
    12909 psi
  • Overall Length
    72 mm
  • Series
    AD
  • Weight
    3.800 lbs
  • Bore Diameter
    65 mm
  • Bolt Size
    M8x50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text