Motion
PL3AD
Keyless Bushing - AD Series, 3.0000 in ID, 4.7240 in OD
MI ITEM #07497518
MFR #PL3AD
Price$984.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 3.0000 in ID, 4.7240 in OD
MI ITEM #07497518
MFR #PL3AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$984.80/each

Specifications

Dimensions

  • Bolt Size
    M10x70
  • Bore Diameter
    3.0000 in
  • Hub Contact Pressure
    16535 psi
  • Outside Diameter  
    4.7240 in
  • Overall Length
    3.4650 in
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    180.00 N/mm^2
  • Weight
    8.300 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    12
  • Series
    AD

Overview

Mfr description
PL3AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text