Motion
PL032X060AD

TSUBAKI (UST)
PL032X060AD

Keyless Bushing - AD Series, 32 mm ID, 60 mm OD
Mi Item #07497521
MFR #PL032X060AD
Price$399.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL032X060AD

Keyless Bushing - AD Series, 32 mm ID, 60 mm OD
Mi Item #07497521
MFR #PL032X060AD

Mfr description
PL032X060AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.99/each

Specifications

Dimensions

  • Bolt Size
    M6x35
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    14649 psi
  • Maximum Transmitted Thrust
    18209 lb
  • Outside Diameter  
    60 mm
  • Overall Length
    56 mm
  • Screw Size
    M6
  • Shaft Contact Pressure
    189 N/mm^2
  • Weight
    1.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Maximum Transmitted Torque
    937 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    AD
  • Transmissible Axial Force
    18209 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)