Motion
PL075X115

TSUBAKI (UST)
PL075X115

Keyless Bushing - AS Series, 2.9530 in ID, 4.5280 in OD, 1.1020 in LTB
MI ITEM #07497523
MFR #PL075X115
Price$291.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL075X115

Keyless Bushing - AS Series, 2.9530 in ID, 4.5280 in OD, 1.1020 in LTB
MI ITEM #07497523
MFR #PL075X115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$291.75/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.9530 in
  • Hub Contact Pressure
    18420 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    31020 lb
  • Outside Diameter  
    4.5280 in
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    196 N/mm^2
  • Weight
    2.8 lbs

Details

  • Flange Type
    No Flange
  • Installation Torque
    60 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    3828 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    31020 lbf

Overview

Mfr description
PL075X115 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text