Motion
PL075X115AD

TSUBAKI (UST)
PL075X115AD

Keyless Bushing - AD Series, 75 mm ID, 115 mm OD
MI ITEM #07497524
MFR #PL075X115AD
Price$791.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL075X115AD

Keyless Bushing - AD Series, 75 mm ID, 115 mm OD
MI ITEM #07497524
MFR #PL075X115AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$791.67/each

Specifications

Dimensions

  • Bolt Size
    M10x70
  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    15809 psi
  • Outside Diameter  
    115 mm
  • Overall Length
    88 mm
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    167 N/mm^2
  • Weight
    7.4 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    11
  • Series
    AD

Overview

Mfr description
PL075X115AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text