Motion
PL070X110

TSUBAKI (UST)
PL070X110

Keyless Bushing - AS Series, 2.7560 in ID, 4.3310 in OD, 1.1020 in LTB
MI ITEM #07497525
MFR #PL070X110
Price$303.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL070X110

Keyless Bushing - AS Series, 2.7560 in ID, 4.3310 in OD, 1.1020 in LTB
MI ITEM #07497525
MFR #PL070X110

Mfr description
PL070X110 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.02/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.7560 in
  • Hub Contact Pressure
    19290 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    31020 lb
  • Outside Diameter  
    4.3310 in
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    210 N/mm^2
  • Weight
    2.7 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    3540 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    31020 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)