Motion
PL170X225

TSUBAKI (UST)
PL170X225

Keyless Bushing - AS Series, 6.6930 in ID, 8.8583 in OD, 1.7320 in LTB
Mi Item #07497526
MFR #PL170X225
Price$936.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL170X225

Keyless Bushing - AS Series, 6.6930 in ID, 8.8583 in OD, 1.7320 in LTB
Mi Item #07497526
MFR #PL170X225

Mfr description
PL170X225 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.82/each

Specifications

Dimensions

  • Bolt Size
    M14x40
  • Bore Diameter
    6.6930 in
  • Hub Contact Pressure
    17260 psi
  • Length Through Bore  
    1.7320 in
  • Maximum Transmitted Thrust
    90200 lb
  • Outside Diameter  
    8.8583 in
  • Overall Length
    58 mm
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    157 N/mm^2
  • Weight
    12 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    16
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)