Motion
PL085X125

TSUBAKI (UST)
PL085X125

Keyless Locking Rigid Coupling - AS Series, 85 mm ID, 125 mm OD
MI ITEM #07497527
MFR #PL085X125
Your Price$323.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL085X125

Keyless Locking Rigid Coupling - AS Series, 85 mm ID, 125 mm OD
MI ITEM #07497527
MFR #PL085X125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$323.73/each(List $372.29)

Overview

Mfr description
PL085X125 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    33660 lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    189 N/mm^2
  • Hub Contact Pressure
    18565 psi
  • Overall Length
    38 mm
  • Series
    AS
  • Weight
    3.1 lbs
  • Bore Diameter
    85 mm
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text