Motion
PL220X285

TSUBAKI (UST)
PL220X285

Keyless Bushing - AS Series, 220 mm ID, 285 mm OD
MI ITEM #07497530
MFR #PL220X285
Price$1,893.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL220X285

Keyless Bushing - AS Series, 220 mm ID, 285 mm OD
MI ITEM #07497530
MFR #PL220X285

Mfr description
PL220X285 AS POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,893.85/each

Specifications

Dimensions

  • Bolt Size
    M16 x 50
  • Bore Diameter
    220 mm
  • Hub Contact Pressure
    16680 psi
  • Maximum Transmitted Thrust
    141020 lb
  • Outside Diameter  
    285 mm
  • Overall Length
    72 mm
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    149 N/mm^2
  • Weight
    23 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    50965 ft-lbs
  • Number Of Locking Screws
    18
  • Series
    AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)