Motion
PL2RAD
Keyless Bushing - AD Series, 2.9375 in ID, 4.5280 in OD
MI ITEM #07497531
MFR #PL2RAD
List Price$937.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 2.9375 in ID, 4.5280 in OD
MI ITEM #07497531
MFR #PL2RAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$937.91/each for your price

Overview

Mfr description
PL2-15/16AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Number Of Locking Screws
    11
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    168 N/mm^2
  • Hub Contact Pressure
    15809 psi
  • Overall Length
    3.4650 in
  • Series
    AD
  • Weight
    7.400 lbs
  • Bore Diameter
    2.9375 in
  • Bolt Size
    M10x70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text