Motion
PL035X060AD

TSUBAKI (UST)
PL035X060AD

Keyless Locking Rigid Coupling - AD Series, 35 mm ID, 60 mm OD
MI ITEM #07497532
MFR #PL035X060AD
Price$275.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL035X060AD

Keyless Locking Rigid Coupling - AD Series, 35 mm ID, 60 mm OD
MI ITEM #07497532
MFR #PL035X060AD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$275.86/each

Specifications

Dimensions

  • Bolt Size
    M6x35
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    14649 psi
  • Outside Diameter  
    60 mm
  • Overall Length
    56 mm
  • Screw Size
    M6x35
  • Shaft Contact Pressure
    172 N/mm^2
  • Weight
    1.5 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    AD
  • Transmissible Axial Force
    18209 lbs

Overview

Mfr description
PL035X060AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text