Motion
PL150X200AD

TSUBAKI (UST)
PL150X200AD

Keyless Bushing - AD Series, 150 mm ID, 200 mm OD
Mi Item #07497534
MFR #PL150X200AD
Price$2,094.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL150X200AD

Keyless Bushing - AD Series, 150 mm ID, 200 mm OD
Mi Item #07497534
MFR #PL150X200AD

Mfr description
PL150X200AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,094.84/each

Specifications

Dimensions

  • Bolt Size
    M14x90
  • Bore Diameter
    150 mm
  • Hub Contact Pressure
    17840 psi
  • Outside Diameter  
    200 mm
  • Screw Size
    M14
  • Shaft Contact Pressure
    164 N/mm^2
  • Weight
    20 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    16
  • Series
    AD
  • Transmissible Axial Force
    215583 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)