Motion
PL110X155AD

TSUBAKI (UST)
PL110X155AD

Keyless Bushing - AD Series, 110 mm ID, 155 mm OD
MI ITEM #07497535
MFR #PL110X155AD
Price$1,042.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL110X155AD

Keyless Bushing - AD Series, 110 mm ID, 155 mm OD
MI ITEM #07497535
MFR #PL110X155AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,042.89/each

Specifications

Dimensions

  • Bolt Size
    M12x90
  • Bore Diameter
    110 mm
  • Hub Contact Pressure
    15954 psi
  • Outside Diameter  
    155 mm
  • Overall Length
    100 mm
  • Screw Size
    M12x90
  • Shaft Contact Pressure
    155 N/mm^2
  • Weight
    15 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    13
  • Series
    AD
  • Transmissible Axial Force
    129485 lbs

Overview

Mfr description
PL110X155AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text