Motion
PL120X165AD

TSUBAKI (UST)
PL120X165AD

Keyless Bushing - AD Series, 120 mm ID, 165 mm OD
Mi Item #07497536
MFR #PL120X165AD
Price$1,398.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL120X165AD

Keyless Bushing - AD Series, 120 mm ID, 165 mm OD
Mi Item #07497536
MFR #PL120X165AD

Mfr description
PL120X165AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.22/each

Specifications

Dimensions

  • Bolt Size
    M12x90
  • Bore Diameter
    120 mm
  • Hub Contact Pressure
    17260 psi
  • Outside Diameter  
    165 mm
  • Overall Length
    100 mm
  • Screw Size
    M12x90
  • Shaft Contact Pressure
    164 N/mm^2
  • Weight
    16 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    15
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)