Motion
PL1RAD
Keyless Bushing - AD Series, 1.9375 in ID, 3.1500 in OD
MI ITEM #07497539
MFR #PL1RAD
Price$447.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 1.9375 in ID, 3.1500 in OD
MI ITEM #07497539
MFR #PL1RAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$447.93/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    1.9375 in
  • Hub Contact Pressure
    14649 psi
  • Maximum Transmitted Thrust
    38216 lb
  • Outside Diameter  
    3.1500 in
  • Overall Length
    2.8350 in
  • Screw Size
    M8
  • Shaft Contact Pressure
    165.01 N/mm^2
  • Weight
    3.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AD

Overview

Mfr description
PL1-15/16AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text