Motion
PL090X130

TSUBAKI (UST)
PL090X130

Keyless Bushing - AS Series, 3.5430 in ID, 5.1181 in OD, 1.1020 in LTB
Mi Item #07497540
MFR #PL090X130
Price$353.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL090X130

Keyless Bushing - AS Series, 3.5430 in ID, 5.1181 in OD, 1.1020 in LTB
Mi Item #07497540
MFR #PL090X130

Mfr description
PL090X130 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.09/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.5430 in
  • Hub Contact Pressure
    17840 psi
  • Length Through Bore  
    1.1020 in
  • Outside Diameter  
    5.1181 in
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    178 N/mm^2
  • Weight
    3.2 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    33660 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)