Motion
PL3FAD
Keyless Bushing - AD Series, 3.3750 in ID, 4.9210 in OD
MI ITEM #07497541
MFR #PL3FAD
List Price$969.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 3.3750 in ID, 4.9210 in OD
MI ITEM #07497541
MFR #PL3FAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$969.65/each for your price

Overview

Mfr description
PL3-3/8AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Torque
    11381 ft-lbs
  • Maximum Transmitted Thrust
    80928 lb
  • Number Of Locking Screws
    12
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    160.00 N/mm^2
  • Hub Contact Pressure
    15809 psi
  • Overall Length
    3.4650 in
  • Series
    AD
  • Installation Torque
    60.000 ft-lbs
  • Weight
    8 lbs
  • Bore Diameter
    3.3750 in
  • Bolt Size
    M10x70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text