Motion
PL1AD
Keyless Bushing - AD Series, 1.0000 in ID, 1.9690 in OD
MI ITEM #07497542
MFR #PL1AD
Price$270.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 1.0000 in ID, 1.9690 in OD
MI ITEM #07497542
MFR #PL1AD

Mfr description
PL1 AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.20/each

Specifications

Dimensions

  • Bolt Size
    M6x30
  • Bore Diameter
    1.0000 in
  • Hub Contact Pressure
    14939 psi
  • Maximum Transmitted Thrust
    12139 lb
  • Outside Diameter  
    1.9690 in
  • Overall Length
    1.8110 in
  • Screw Size
    M6x30
  • Shaft Contact Pressure
    202 N/mm^2
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    507 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    AD
  • Transmissible Axial Force
    12139 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)