Motion
T902010
Keyless Bushing - B109 Series, 0.625 in ID, 1.1875 in OD, 0.8070 in LTB
Mi Item #07497585
MFR #T902010
Price$91.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B109 Series, 0.625 in ID, 1.1875 in OD, 0.8070 in LTB
Mi Item #07497585
MFR #T902010

Mfr description
T902010 B109 5/8" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.73/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    0.625 in
  • Bore Size
    0.6250 in
  • Hub Contact Pressure
    14880 psi
  • Length Through Bore  
    0.8070 in
  • Maximum Transmitted Thrust
    3144 lb
  • Outside Diameter  
    1.1875 in
  • Screw Size
    M4 x 14
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    42.5 in-lb
  • Manufacturer Catalog Number
    T902010
  • Manufacturer Upc Number
    662345062244
  • Material
    Steel
  • Maximum Transmitted Torque
    1332.77 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    B109
  • Transmissible Axial Force
    3144 lbs
  • UPC_NO
    662345062244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)