Motion
47363
Keyless Bushing - B109 Series, 0.75 in ID, 1.3125 in OD, 0.807 in LTB
MI ITEM #07497586
MFR #47363
Price$142.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B109 Series, 0.75 in ID, 1.3125 in OD, 0.807 in LTB
MI ITEM #07497586
MFR #47363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.70/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    0.75 in
  • Bore Size
    0.7500 in
  • Hub Contact Pressure
    13463 psi
  • Length Through Bore  
    0.807 in
  • Maximum Transmitted Thrust
    3144 lb
  • Outside Diameter  
    1.3125 in
  • Overall Length
    0.8070 in
  • Screw Size
    M4x14
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    42.5 in-lbs
  • Manufacturer Catalog Number
    B902012
  • Manufacturer Upc Number
    662345044950
  • Material
    Steel
  • Maximum Transmitted Torque
    1598.51 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    B109
  • Transmissible Axial Force
    3144 lbs
  • UPC_NO
    662345044950

Overview

Mfr description
B902012 B109 3/4" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text