Motion
T902014
Keyless Bushing - B109 Series, 0.875 in ID, 1.5625 in OD, 0.9840 in LTB
Mi Item #07497587
MFR #T902014
Price$108.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B109 Series, 0.875 in ID, 1.5625 in OD, 0.9840 in LTB
Mi Item #07497587
MFR #T902014

Mfr description
T902014 B109 7/8" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.12/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    0.875 in
  • Bore Size
    0.8750 in
  • Hub Contact Pressure
    14863 psi
  • Length Through Bore  
    0.9840 in
  • Outside Diameter  
    1.5625 in
  • Overall Length
    0.9840 in
  • Screw Size
    M5 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    87 in-lb
  • Manufacturer Catalog Number
    T902014
  • Manufacturer Upc Number
    662345062268
  • Material
    Steel
  • Number Of Locking Screws
    6
  • Series
    B109
  • Transmissible Axial Force
    5174 lbs
  • UPC_NO
    662345062268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)