Motion
47364
Keyless Bushing - B109 Series, 1 in ID, 1.6875 in OD, 0.984 in LTB
Mi Item #07497588
MFR #47364
Price$85.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B109 Series, 1 in ID, 1.6875 in OD, 0.984 in LTB
Mi Item #07497588
MFR #47364

Mfr description
B902100 B109 1" KEYLESS LOCKING ASSEMBLY
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.09/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    1 in
  • Bore Size
    1.0000 in
  • Hub Contact Pressure
    18349 psi
  • Length Through Bore  
    0.984 in
  • Maximum Transmitted Thrust
    6899 lb
  • Outside Diameter  
    1.6875 in
  • Screw Size
    M5x18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    87 in-lbs
  • Manufacturer Catalog Number
    B902100
  • Manufacturer Upc Number
    662345044967
  • Material
    Steel
  • Maximum Transmitted Torque
    4676.22 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    B109
  • Transmissible Axial Force
    6899 lbs
  • UPC_NO
    662345044967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)