Motion
T902102
Keyless Bushing - B109 Series, 1.125 in ID, 1.875 in OD, 1.1020 in LTB
Mi Item #07497589
MFR #T902102
Price$109.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B109 Series, 1.125 in ID, 1.875 in OD, 1.1020 in LTB
Mi Item #07497589
MFR #T902102

Mfr description
T902102 B109 1-1/8" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.87/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    1.125 in
  • Bore Size
    1.1250 in
  • Hub Contact Pressure
    16412 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    7761 lb
  • Outside Diameter  
    1.875 in
  • Overall Length
    28 mm
  • Screw Size
    M5 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    87 in-lb
  • Manufacturer Catalog Number
    T902102
  • Manufacturer Upc Number
    662345062282
  • Material
    Steel
  • Maximum Transmitted Torque
    5919.5 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    B109
  • Transmissible Axial Force
    7761 lbs
  • UPC_NO
    662345062282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)