Motion
47365
Keyless Bushing - B109 Series, 1.25 in ID, 2 in OD, 1.102 in LTB
MI ITEM #07497590
MFR #47365
Price$142.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B109 Series, 1.25 in ID, 2 in OD, 1.102 in LTB
MI ITEM #07497590
MFR #47365

Mfr description
B902104 B109 1-1/4" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.19/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    1.25 in
  • Bore Size
    1.2500 in
  • Hub Contact Pressure
    17096 psi
  • Length Through Bore  
    1.102 in
  • Maximum Transmitted Thrust
    8623 lb
  • Outside Diameter  
    2 in
  • Screw Size
    M5x18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    87 in-lbs
  • Manufacturer Catalog Number
    B902104
  • Manufacturer Upc Number
    662345044974
  • Material
    Steel
  • Maximum Transmitted Torque
    7307.86 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    B109
  • Transmissible Axial Force
    8623 lbs
  • UPC_NO
    662345044974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)