Motion
T121048
Keyless Bushing - B112 Series, 48 mm ID, 80 mm OD, 66 mm LTB
Mi Item #07497592
MFR #T121048
Price$533.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 48 mm ID, 80 mm OD, 66 mm LTB
Mi Item #07497592
MFR #T121048

Mfr description
T121048 B112 48MM X 80MM KEYLESS
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.33/each

Specifications

Dimensions

  • Bolt Size
    M8 x 55
  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    17984.68 psi
  • Length Through Bore  
    66 mm
  • Maximum Transmitted Thrust
    37075.05 lbf
  • Outside Diameter  
    80 mm
  • Overall Length
    66 mm
  • Screw Size
    M8x55
  • Weight
    2.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    T121048
  • Manufacturer Upc Number
    662345057424
  • Material
    Steel
  • Maximum Transmitted Torque
    3958 N-m
  • Number Of Locking Screws
    8
  • Series
    B112
  • Transmissible Axial Force
    37075.05 lbf
  • UPC_NO
    662345057424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)