Motion
47088
Keyless Bushing - B112 Series, 65 mm ID, 95 mm OD, 66 mm LTB
Mi Item #07497593
MFR #47088
Price$376.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 65 mm ID, 95 mm OD, 66 mm LTB
Mi Item #07497593
MFR #47088

Mfr description
B121065 B112 65MM X 95MM KEYLESS
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$376.60/each

Specifications

Dimensions

  • Bolt Size
    M8 x 55
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    18999.9 psi
  • Length Through Bore  
    66 mm
  • Maximum Transmitted Thrust
    46343.8 lbf
  • Outside Diameter  
    95 mm
  • Overall Length
    66 mm
  • Screw Size
    M8X55
  • Weight
    3.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    B121065
  • Manufacturer Upc Number
    662345042192
  • Material
    Steel
  • Maximum Transmitted Torque
    6700 N-m
  • Number Of Locking Screws
    10
  • Series
    B112
  • Transmissible Axial Force
    46343.8 lbf
  • UPC_NO
    662345042192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)